- Grid for Size 1080T Coupling
features
- Falk T10_T20 Series Grids size(s) 1080T in alloy steel grid material for grid couplings
- includes (2) segments and grease.
| Weight of Grease Required | 0.38 lb |
| RPM [Max] | 3,600 rpm |
| Grease Included | Yes |
| Coupling Size | 1080T |
| Grid Material | Alloy Steel |
| Coupling Type | Grid |
| Weight | 2.5 LB |
| EAN or UPC | 782934005688 |

