- Size 1080T RSB Coupling Hub
- Max. Bore 3"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1080T with a 4.120-inch outside barrel diameter and 3.50-inch length for grid couplings.
| Hub Material | Steel |
| Material | Steel |
| Length Through Bore | 3 1/2 in |
| Hub Type | T-Hub |
| Torque Rating [Max] | 18,150.0 in lb |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Straight Bore Dia. [Min] | 1.062 in, 27 mm |
| Hub Length Through Bore | 3.5 in |
| Hub Bore Fit | Rough |
| Hub Barrel O.D. | 4.12 in |
| Bore Dia. [Max] | 3 in |
| Volume | 2.974 CDM |
| Hub Dia. | 4 1/8 in |
| Hub Straight Bore Dia. [Max] | 3 in, 80 mm |
| Hub Style | Rough Stock |
| Coupling Type | Grid |
| Coupling Size | 1080T |
| Weight | 15.65 LB |
| EAN or UPC | 782934007415 |

