- Size 1080T Coupling Hub, Using Series 2525 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Volume | 2.974 CDM |
| Coupling Type | Grid |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Barrel O.D. | 4.81 in |
| Hub Material | Steel |
| Hub Length Through Bore | 2.62 in |
| Bushing Type | Taper-Lock |
| Coupling Size | 1080T |
| Hub Dia. | 4 1/8 in |
| Series | Hubs |
| Length Through Bore | 3.5 in |
| Hub Type | T-Hub |
| Input Bore Range | 3/4" to 2 1/2" |
| Bore Dia. [Max] | 2 1/2 in |
| Bushing Series | 2525 |
| Hub Bore Fit | Taper Lock |
| Torque Rating [Max] | 16500 in lb |
| Bore Dia. [Min] | 3/4 in |
| Hub Style | Taper Lock |
| Weight | 6.39 LB |
| EAN or UPC | 782934000065 |
-
Prop 65


