Falk Corp.
1080T10COVER GRID
Alloy Steel Horizontally Split 1080T10 Size Cover Grid Assembly
Item #102129201
- 1080T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1080T with 1 segment(s) in aluminum cover material for grid couplings.
| Outside Dia. | 7 5/8 in |
| Cover Material | Aluminum |
| Hardware Material | Steel |
| Grease Included | Yes |
| Coupling Size | 1080T10 |
| RPM [Max] | 3,600 rpm |
| Weight of Grease Required | 0.38 lb |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Cover Style | Horizontal Split |
| Volume | 7.657 CDM |
| Coupling Style | Horizontally Split |
| Material | Aluminum |
| Weight | 8.01 LB |
| EAN or UPC | 782934006371 |
