- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Covers-Complete size(s) 1080T in aluminum cover material for grid couplings.
| Series | Covers-Complete |
| Material | Aluminum |
| Outside Dia. | 7 5/8 in |
| RPM [Max] | 3,600 rpm |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Coupling Type | Grid |
| Coupling Style | Horizontally Split |
| Coupling Size | 1080T10 |
| Volume | 7.657 CDM |
| Weight | 5.736 LB |
| EAN or UPC | 782934006418 |

