Falk Corp.
1080T10CVR FAST ME
Horizontally Split T10 Series Grid Cover Fastener Set
Item #101787034
-
Prop 65
- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1080T, 1090T in steel material for grid couplings.
| Coupling Size | 1080 |
| Manufacturer Name | FALK |
| Coupling Type | Grid |
| Hardware Material | Steel |
| Coupling Style | Horizontally Split |
| Series | T10 |
| Volume | 3.54 CDM |
| Weight | 0.25 LB |
| EAN or UPC | 782934089732 |
-
Prop 65

