- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Seal Kits size(s) 1080T for grid couplings. One kit contains (2) seals & (2) gaskets.
| Component | Seal Kit |
| Cover Material | Aluminum |
| Coupling Type | Grid |
| Cover Style | Horizontal Split |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 1080T10 |
| Weight | 0.07 LB |
| EAN or UPC | 782934089763 |

