- Size 1080T Coupling Hub
- 2 7/16" Bore
description
- 0705112 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1080T with a 4.120-inch outside barrel diameter and 3.50-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Straight Bore Diameter [Nom] | 2.438 in |
| Hub Length Through Bore | 3.5 in |
| Keyway Fit | Commercial |
| Hub Type | T-Hub |
| Keyway ANSI Standard | Yes |
| Hub Setscrew Axial Location | 2.54 |
| Hub Style | Bored |
| Torque Rating [Max] | 18150 in lb |
| Coupling Type | Grid |
| Length Through Bore | 3.5 in |
| Hub Straight Bore Diameter [Min] | 2.438 in |
| Keyway Width | 0.625 in |
| Hub Straight Bore Diameter [Max] | 2.439 in |
| Coupling Size | 1080T |
| Bore Size | 2.438 in - 2 7/16 in |
| No. of Keyways | 1 |
| Hub Barrel O.D. | 4.12 in |
| Material | Steel |
| Series | Hubs |
| HP @ RPM | 26 hp @ 100 rpm |
| Volume | 2.974 CDM |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| Hub Material | Steel |
| Keyway Depth | 0.313 in |
| Hub Dia. | 4 1/8 in |
| Weight | 10.954 LB |
| EAN or UPC | 782934002915 |
-
Prop 65


