- Size 1080T Coupling Hub
- 2 7/8" Bore
description
- 0705011 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1080T with a 4.120-inch outside barrel diameter and 3.50-inch length for grid couplings.
| Hub Barrel O.D. | 4.12 in |
| Coupling Size | 1080T |
| No. of Set Screws | 1 |
| Hub Setscrew Axial Location | 2.54 |
| Hub Dia. | 4 1/8 in |
| Hub Bore Fit | Clearance |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Straight Bore Diameter [Min] | 2.875 in |
| Hub Style | Bored |
| Hub Straight Bore Diameter [Nom] | 2.875 in |
| Hub Material | Steel |
| Torque Rating [Max] | 18,150.0 in lb |
| Hub Type | T-Hub |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Volume | 2.974 CDM |
| Keyway ANSI Standard | Yes |
| Material | Steel |
| Series | Hubs |
| Bore Size | 2.875 in - 2 7/8 in |
| Keyway Width | 0.75 in |
| Hub Length Through Bore | 3.5 in |
| Coupling Type | Grid |
| Keyway Depth | 0.375 in |
| Length Through Bore | 3 1/2 in |
| Hub Straight Bore Diameter [Max] | 2.877 in |
| Weight | 2.5 LB |
| EAN or UPC | 782934002762 |

