- Size 1080T Coupling Cover and Grid, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Cover Grid Assemblies size(s) 1080T with 2 segment(s) in steel cover material for grid couplings.
| Weight of Grease Required | 0.38 lb |
| Grease Included | Yes |
| Material | Steel |
| Coupling Style | Vertically Split |
| Coupling Type | Grid |
| Coupling Size | 1080T20 |
| Outside Dia. | 7 7/8 in |
| Grid Material | Alloy Steel |
| Cover Style | Vertical Split |
| RPM [Max] | 4,750 rpm |
| Cover Material | Steel |
| Volume | 7.657 CDM |
| Hardware Material | Steel |
| Weight | 7.26 LB |
| EAN or UPC | 782934005947 |

