- Size 1080T Coupling Cover, Steel, Vertical Split
features
- Replace-in-place design eliminates need for realignment
| Volume | 7.657 CDM |
| Coupling Style | Vertically Split |
| Material | Steel |
| Outside Dia. | 7 7/8 in |
| Cover Material | Steel |
| Coupling Type | Grid |
| Series | Covers-Complete |
| Coupling Size | 1080T20 |
| Cover Style | Vertical Split |
| RPM [Max] | 4,750 rpm |
| Weight | 4.91 LB |
| EAN or UPC | 782934003202 |

