- Seal Kit for Size 1080T20 Vertical Split Coupling Cover
features
- Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1080T for grid couplings.
| RPM [Max] | 4,750 rpm |
| Coupling Type | Grid |
| Cover Material | Steel |
| Component | Seal Kit |
| Coupling Size | 1080T20 |
| Cover Style | Vertical Split |
| Weight | 0.15 LB |
| EAN or UPC | 782934010064 |

