- Size 1080T Spacer Hub
- C Dimension = 3.344"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1080T for grid couplings.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Coupling Type | Grid |
| Hub Shoulder Diameter | 7 in |
| Hub Style | Spacer |
| Volume | 5.531 CDM |
| RPM [Max] | 3600 rpm |
| Hub Length | 3.344 in |
| Coupling Style | Spacer |
| Coupling Size | 1080T31/35 |
| Hub Dia. | 7 in |
| C Dimension | 3.344 in |
| Hub Type | Spacer Hub |
| Torque Rating [Max] | 16500 in lb |
| Series | Hubs |
| Weight | 21.12 LB |
| EAN or UPC | 782934006364 |
-
Prop 65


