- Size 1080T Spacer Hub
- C Dimension = 5.968"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1080T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| C Dimension | 5.968 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Hub Length | 5.969 in |
| Hub Style | Spacer |
| Hub Shoulder Diameter | 7 in |
| Series | Hubs |
| Hub Type | Spacer Hub |
| Coupling Size | 1080T31/35 |
| Volume | 7.374 CDM |
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Hub Dia. | 7 in |
| Weight | 31.1 LB |
| EAN or UPC | 782934004742 |
-
Prop 65


