- Size 1080T Spacer Assembly, BE Dimension = 12.5"
features
- Falk T31 Series Spacer Assemblies size(s) 1080T with a 12.250-inch / 311-millimeter distance between shaft ends for grid couplings.
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Grease Included | Yes |
| RPM [Max] | 3600 rpm |
| Between Shaft Ends | 12 1/4 in |
| Torque Rating [Max] | 16500 in lb |
| Outside Dia. | 7.5 in |
| Coupling Size | 1080T31 |
| Weight of Grease Required | 0.38 lb |
| Weight | 74.0 LB |
| EAN or UPC | 782934010644 |
-
Prop 65


