- Size 1080T Spacer Assembly, BE Dimension = 7.00"
features
- Falk T31 Series Spacer Assemblies size(s) 1080T with a 7.000-inch / 178-millimeter distance between shaft ends for grid couplings.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Between Shaft Ends | 7 in |
| Weight of Grease Required | 0.38 lb |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T31 |
| Outside Dia. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Grease Included | Yes |
| Weight | 53.65 LB |
| EAN or UPC | 782934089725 |
-
Prop 65


