- Size 1080T Spacer Assembly, BE Dimension = 7.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1080T with a 7.250-inch / 184-millimeter distance between shaft ends for grid couplings.
caution
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Weight of Grease Required | 0.38 lb |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 7.5 in |
| Grease Included | Yes |
| Coupling Size | 1080T31 |
| Between Shaft Ends | 7 1/4 in |
| Torque Rating [Max] | 16500 in lb |
| Weight | 55.08 LB |
| EAN or UPC | 782934010637 |
-
Prop 65


