- Size 1080T Spacer Assembly, BE Dimension = 8.593"
features
- Falk T31 Series Spacer Assemblies size(s) 1080T with a 8.593-inch / 218-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Grease Included | Yes |
| Outside Dia. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Weight of Grease Required | 0.38 lb |
| Coupling Size | 1080T31 |
| Between Shaft Ends | 8.593 in |
| Weight | 53.65 LB |
| EAN or UPC | 782934013935 |
-
Prop 65


