- Size 1080T31 Full Spacer Complete Coupling, RSB, BE Dimension = 9.94"
applications
- Pumps
features
- Falk T31 Series Spacer Assemblies size(s) 1080T with a 9.938-inch / 252-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Coupling Size | 1080T31 |
| Bore (Hub1) [Max] | 3 1/2 in |
| Bore (Hub2) [Min] | 1.062 in |
| Bore (Hub2) [Max] | 3 1/2 in |
| Between Shaft Ends | 9.94 in |
| Outside Dia. | 7.62 in |
| Torque Rating [Max] | 16500 in lb |
| Bore (Hub1) [Min] | 1.062 in |
| Grease Included | Yes |
| Weight of Grease Required | 0.38 lb |
| Weight | 89.9 LB |
| EAN or UPC | 782934015212 |
-
Prop 65


