- Size 1080T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
options
- Long Term Grease (LTG)
| Bore (Hub1) [Max] | 2 5/8 in |
| Coupling Size | 1080T |
| Bore (Hub2) [Max] | 3 in |
| Torque Rating [Max] | 10800 in lb |
| Overall Length | 21.13 in |
| Outside Dia. | 7.62 in |
| Weight | 162.72 LB |
| EAN or UPC | 782934089077 |
-
Prop 65


