- Size 1080 WA RSB Coupling Hub, C Dimension = 2.62
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Bore Dia. [Min] | 7/8 in |
| Length Through Bore | 2.62 in |
| Bore Dia. [Max] | 3 1/4 in |
| Coupling Size | 1080WA |
| RPM [Max] | 3000 rpm |
| Torque Rating [Max] | 5400 in lb |
| Outside Dia. | 10.86 in |
| Weight | 55.98 LB |
| EAN or UPC | 782934000911 |
-
Prop 65


