- Grid for Size 1090T Coupling
features
- includes (2) segments and grease.
- Falk T10_T20 Series Grids size(s) 1090T in alloy steel grid material for grid couplings
| Coupling Size | 1090T |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 0.56 lb |
| Coupling Type | Grid |
| Grease Included | Yes |
| RPM [Max] | 3,600 rpm |
| Weight | 2.9 LB |
| EAN or UPC | 782934005695 |

