- Size 1090T RSB Coupling Hub
- Max. Bore 3 1/2"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1090T with a 4.880-inch outside barrel diameter and 3.88-inch length for grid couplings.
| Hub Material | Steel |
| Hub Barrel O.D. | 4.88 in |
| Coupling Size | 1090T |
| Bore Dia. [Max] | 3 1/2 in |
| Material | Steel |
| Hub Straight Bore Dia. [Min] | 1.062 in, 27 mm |
| Hub Straight Bore Dia. [Max] | 3.5 in, 95 mm |
| Coupling Type | Grid |
| Volume | 4.48 CDM |
| Length Through Bore | 3 7/8 in |
| Torque Rating [Max] | 33,000.0 in lb |
| Hub Style | Rough Stock |
| Hub Dia. | 4 7/8 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Hub Type | T-Hub |
| Hub Length Through Bore | 3.88 in |
| Hub Bore Fit | Rough |
| Weight | 23.41 LB |
| EAN or UPC | 782934007422 |

