- Size 1090T Coupling Hub, Using Series 3030 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Type | T-Hub |
| Bushing Type | Taper-Lock |
| Hub Length Through Bore | 3.12 in |
| Hub Material | Steel |
| Bushing Series | 3030 |
| Torque Rating [Max] | 30000 in lb |
| Bore Dia. [Max] | 3 1/4 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Hub Dia. | 4 7/8 in |
| Hub Style | Taper Lock |
| Series | Hubs |
| Input Bore Range | 15/16" to 3 1/4" |
| Bore Dia. [Min] | 15/16 in |
| Volume | 4.48 CDM |
| Hub Barrel O.D. | 5.62 in |
| Hub Bore Fit | Taper Lock |
| Coupling Size | 1090T |
| Length Through Bore | 3.125 in |
| Coupling Type | Grid |
| Weight | 17.6 LB |
| EAN or UPC | 782934000072 |
-
Prop 65


