Falk Corp.
1090T10COVER GRID
Alloy Steel Horizontally Split 1090T10 Size Cover Grid Assembly
Item #102128830
- 1090T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1090T with 1 segment(s) in aluminum cover material for grid couplings.
| Cover Material | Aluminum |
| Outside Dia. | 8 3/8 in |
| Volume | 7.657 CDM |
| Material | Aluminum |
| RPM [Max] | 3,600 rpm |
| Coupling Type | Grid |
| Coupling Size | 1090T10 |
| Grid Material | Alloy Steel |
| Grease Included | Yes |
| Weight of Grease Required | 0.56 lb |
| Hardware Material | Steel |
| Coupling Style | Horizontally Split |
| Cover Style | Horizontal Split |
| Weight | 9.65 LB |
| EAN or UPC | 782934006388 |
