- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Covers-Complete size(s) 1090T in aluminum cover material for grid couplings.
| Cover Material | Aluminum |
| RPM [Max] | 3,600 rpm |
| Outside Dia. | 8 3/8 in |
| Series | Covers-Complete |
| Coupling Style | Horizontally Split |
| Material | Aluminum |
| Volume | 7.657 CDM |
| Cover Style | Horizontal Split |
| Coupling Size | 1090T10 |
| Coupling Type | Grid |
| Weight | 6.95 LB |
| EAN or UPC | 782934006425 |

