- Size 1090T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not connect regulator to bottled gas
options
- Long Term Grease (LTG)
| Bore (Hub2) [Max] | 3 1/2 in |
| Torque Rating [Max] | 30000 in lb |
| Overall Length | 7.875 in |
| Bore (Hub1) [Max] | 3 1/2 in |
| Coupling Size | 1090T |
| Outside Dia. | 8.375 in |
| Weight | 58.23 LB |
| EAN or UPC | 782934010415 |
-
Prop 65


