- Size 1090T Coupling Cover and Grid, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Cover Grid Assemblies size(s) 1090T with 2 segment(s) in steel cover material for grid couplings.
| Cover Material | Steel |
| Grease Included | Yes |
| Hardware Material | Steel |
| Grid Material | Alloy Steel |
| Coupling Style | Vertically Split |
| RPM [Max] | 4,000 rpm |
| Coupling Size | 1090T20 |
| Weight of Grease Required | 0.56 lb |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Type | Grid |
| Volume | 9.539 CDM |
| Outside Dia. | 9 1/8 in |
| Weight | 9.4 LB |
| EAN or UPC | 782934005954 |

