- Size 1090T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1090T in steel cover material for grid couplings.
| RPM [Max] | 4,000 rpm |
| Volume | 9.539 CDM |
| Series | Covers-Complete |
| Coupling Size | 1090T20 |
| Outside Dia. | 9 1/8 in |
| Material | Steel |
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Style | Vertically Split |
| Weight | 6.63 LB |
| EAN or UPC | 782934003219 |

