- Size 1090T Shaft Hub
- Using Series 3030 Tapered Bushing
- Max. Bore 3 1/4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Input Bore Range | 15/16" to 3 1/4" |
| Hub Dia. | 5 5/8 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 15/16 in |
| Torque Rating [Max] | 30000 in lb |
| Hub Material | Steel |
| Coupling Size | 1090T |
| Bushing Series | 3030 |
| Length Through Bore | 4 in |
| Bore Dia. [Max] | 3 1/4 in |
| Weight | 54.0 LB |
| EAN or UPC | 782934000249 |
-
Prop 65


