- Size 1090T Spacer Hub
- C Dimension = 5.968"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1090T for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Shoulder Diameter | 8.25 in |
| Torque Rating [Max] | 30000 in lb |
| Hub Length | 5.969 in |
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Coupling Size | 1090T31/35 |
| Hub Dia. | 8 1/4 in |
| Series | Hubs |
| Hub Style | Spacer |
| Volume | 11.946 CDM |
| Hub Type | Spacer Hub |
| C Dimension | 5.698 in |
| RPM [Max] | 3600 rpm |
| Weight | 44.04 LB |
| EAN or UPC | 782934004766 |
-
Prop 65


