- Size 1090T Spacer Hub
- C Dimension = 6.900"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1090T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| C Dimension | 6.9 in |
| Hub Length | 6.9 in |
| Series | Hubs |
| RPM [Max] | 3600 rpm |
| Coupling Style | Spacer |
| Volume | 11.153 CDM |
| Hub Type | Spacer Hub |
| Coupling Type | Grid |
| Hub Dia. | 8 1/4 in |
| Hub Shoulder Diameter | 8.25 in |
| Hub Style | Spacer |
| Coupling Size | 1090T31/35 |
| Torque Rating [Max] | 30000 in lb |
| Weight | 49.74 LB |
| EAN or UPC | 782934096037 |
-
Prop 65


