- Size 1090T Spacer Assembly, BE Dimension = 12.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1090T with a 12.250-inch / 311-millimeter distance between shaft ends for grid couplings.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Between Shaft Ends | 12 1/4 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1090T31 |
| Grease Included | Yes |
| Weight of Grease Required | 0.56 lb |
| Torque Rating [Max] | 30000 in lb |
| Outside Dia. | 8.31 in |
| Weight | 104.0 LB |
| EAN or UPC | 782934010651 |
-
Prop 65


