- Size 1090T Spacer Assembly, BE Dimension = 7.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1090T with a 7.250-inch / 184-millimeter distance between shaft ends for grid couplings.
caution
- Not to be used where only thrust loads are present
| Coupling Size | 1090T31 |
| Outside Dia. | 8.31 in |
| RPM [Max] | 3600 rpm |
| Grease Included | Yes |
| Between Shaft Ends | 7 1/4 in |
| Torque Rating [Max] | 30000 in lb |
| Weight of Grease Required | 0.56 lb |
| Weight | 78.0 LB |
| EAN or UPC | 782934010668 |
-
Prop 65


