- Size 1090 WA RSB Coupling Hub, C Dimension = 3.56
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Bore Dia. [Min] | 7/8 in |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 3.56 in |
| Bore Dia. [Max] | 3 1/2 in |
| Outside Dia. | 12.22 in |
| Coupling Size | 1090WA |
| Torque Rating [Max] | 9000 in lb |
| Weight | 82.44 LB |
| EAN or UPC | 782934000928 |
-
Prop 65


