- Size 1090 Coupling Hub, Using Series 3020 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 10.22 in |
| Bore Dia. [Max] | 3 in |
| Torque Rating [Max] | 9000 in lb |
| Bushing Series | 3020 |
| Length Through Bore | 2.62 in |
| Style | Bushed From Face Side |
| RPM [Max] | 2800 rpm |
| Bushing Type | Taper-Lock |
| Coupling Size | 1090WA |
| Input Bore Range | 7/8" to 3" |
| Bore Dia. [Min] | 7/8 in |
| Weight | 65.16 LB |
| EAN or UPC | 782934008795 |

