- Seal Kit for Size 10F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 3750 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Component | Seal Kit |
| Coupling Size | 10F |
| Weight | 0.19 LB |
| EAN or UPC | 782934009679 |
-
Prop 65


