- 10 Drive Size
- C-Face Quilled
- Shaft Output
- 175.74:1 Ratio
| Unit Size | 10 |
| Frame | 320TC |
| Output RPM @ 1750 rpm Input | 9.957892 rpm |
| Ratio | 175.74:1 |
| Output Configuration | Parallel Output |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Box Length | 27.83 in |
| Box Height | 17.57 in |
| Weight | 551.98 LB |
| EAN or UPC | 782934179211 |
-
Prop 65


