- 10 Drive Size
- Shaft Mount
- 20.46:1 Ratio
| Output RPM @ 1750 rpm Input | 85.53275 rpm |
| Box Length | 17.77 in |
| Input Shaft | 2 1/8 in |
| Output Bore [Max] | 3.438 in |
| Mfr. Unit Size | 10 |
| Ratio | 20.46:1 |
| Box Height | 29.45 in |
| Input Configuration | C-Face Quilled |
| Frame | 320TC |
| Output Bore [Min] | 2 in |
| Box Width | 17.87 in |
| Output Style | Hollow, Tapered |
| Weight | 665.5 LB |
| EAN or UPC | 782934181191 |
-
Prop 65


