- 1 5/8 in Input Shaft
- 3 1/4 in Output Shaft
- 160:1 Ratio
- Hollow output Configuration
- 10 Unit Size
| Model | A |
| Frame | N/A |
| Bolt Circle Dia. | 8.27 in |
| Unit Size | 10 |
| Output Configuration | Hollow Output |
| Box Height | 22.26 in |
| Bolt Centers w/ Std. Base Kit (in) | 12.20 x 11.82 |
| Input Configuration | Shaft Input |
| Tapped Hole Size | M20 x 2.5 |
| Base to Shaft Center Height w/Std. Base Kit | 13.2 in |
| Box Length | 32.4 in |
| Box Width | 14.18 in |
| Series | UW |
| Ratio | 160:1 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Output RPM @ 1750 rpm Input | 11 rpm |
| Reduction Type | Double |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Tapped Hole Depth | 1.14 in |
| Keyway | 0.75 x 0.34 x 13.78 |
| Weight | 768.35 LB |
| EAN or UPC | 782934180606 |
-
Prop 65


