- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1100T, 1110T in steel material for grid couplings.
| Coupling Type | Grid |
| Series | T10 |
| Volume | 3.54 CDM |
| Coupling Size | 1100/1110T10 |
| Coupling Style | Horizontally Split |
| Hardware Material | Steel |
| Weight | 1.58 LB |
| EAN or UPC | 782934089749 |

