- Grid for Size 1100T Coupling
features
- Falk T10_T20 Series Grids size(s) 1100T in alloy steel grid material for grid couplings
- includes (2) segments and no grease.
| Grease Included | No |
| Coupling Type | Grid |
| Coupling Size | 1100T |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 0.94 lb |
| RPM [Max] | 2,440 rpm |
| Weight | 4.72 LB |
| EAN or UPC | 782934005701 |

