- Size 1100T RSB Coupling Hub
- Max. Bore 4"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1100T with a 5.590-inch outside barrel diameter and 4.75-inch length for grid couplings.
| Torque Rating [Max] | 50,500.0 in lb |
| Bore Dia. [Max] | 4 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Straight Bore Dia. [Max] | 4 in, 110 mm |
| Hub Straight Bore Dia. [Min] | 1.625 in, 42 mm |
| Volume | 6.214 CDM |
| Hub Bore Fit | Rough |
| Hub Dia. | 5 19/32 in |
| Material | Steel |
| Hub Type | T-Hub |
| Length Through Bore | 4 3/4 in |
| Hub Style | Rough Stock |
| Hub Length Through Bore | 4.75 in |
| Hub Material | Steel |
| Coupling Size | 1100T |
| Coupling Type | Grid |
| Hub Barrel O.D. | 5.59 in |
| Weight | 39.11 LB |
| EAN or UPC | 782934007439 |

