- Size 1100T Coupling Hub, Using Series 3030 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 50 hp @ 100 rpm |
| Hub Style | Taper Lock |
| Input Bore Range | 15/16" to 3 1/4" |
| Bore Dia. [Max] | 3 1/4 in |
| Hub Length Through Bore | 3.5 in |
| Series | Hubs |
| Torque Rating [Max] | 31800 in lb |
| Volume | 6.214 CDM |
| Bushing Series | 3030 |
| Hub Type | T-Hub |
| Bore Dia. [Min] | 15/16 in |
| Hub Barrel O.D. | 6.75 in |
| Hub Bore Fit | Taper Lock |
| Hub Dia. | 5 19/32 in |
| Coupling Type | Grid |
| Hub Material | Steel |
| Length Through Bore | 4.75 in |
| Bushing Type | Taper-Lock |
| Coupling Size | 1100T |
| Weight | 34.92 LB |
| EAN or UPC | 782934000089 |
-
Prop 65


