- Size 1100T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- Long Term Grease (LTG)
| Coupling Size | 1100T |
| Outside Dia. | 9.875 in |
| Torque Rating [Max] | 50500 in lb |
| Bore (Hub2) [Max] | 4 in |
| Overall Length | 9.6875 in |
| Bore (Hub1) [Max] | 4 in |
| Weight | 97.98 LB |
| EAN or UPC | 782934010422 |
-
Prop 65


