Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1100T with 1 segment(s) in aluminum cover material for grid couplings.
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Hardware Material
Steel
Volume
15.836 CDM
Grid Material
Alloy Steel
Weight of Grease Required
0.94 lb
Cover Material
Aluminum
RPM [Max]
2440 rpm
Cover Style
Horizontal Split
Coupling Type
Grid
Coupling Size
1100T10
Coupling Style
Horizontally Split
Outside Dia.
9.875 in
Grease Included
No
Material
Aluminum
Weight
14.9 LB
EAN or UPC
782934006395
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back