- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Covers-Complete size(s) 1100T in aluminum cover material for grid couplings.
| Cover Material | Aluminum |
| Volume | 15.836 CDM |
| RPM [Max] | 2,440 rpm |
| Coupling Type | Grid |
| Series | Covers-Complete |
| Cover Style | Horizontal Split |
| Coupling Style | Horizontally Split |
| Material | Aluminum |
| Outside Dia. | 9 7/8 in |
| Coupling Size | 1100T10 |
| Weight | 10.51 LB |
| EAN or UPC | 782934006432 |

