- Size 1100T Coupling Hub
- 2 1/8" Bore
description
- 0744002 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1100T with a 5.590-inch outside barrel diameter and 4.75-inch length for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hub Straight Bore Diameter [Max] | 2.124 in |
| Hub Dia. | 5 19/32 in |
| Hub Bore Fit | Interference |
| Keyway ANSI Standard | Yes |
| Hub Straight Bore Diameter [Min] | 2.124 in |
| Keyway Depth | 0.25 in |
| Volume | 6.214 CDM |
| Coupling Size | 1100T |
| Material | Steel |
| Hub Material | Steel |
| Coupling Type | Grid |
| Hub Style | Bored |
| Series | Hubs |
| Hub Barrel O.D. | 5.59 in |
| Hub Straight Bore Diameter [Nom] | 2.125 in |
| Keyway Width | 0.5 in |
| Length Through Bore | 4.75 in |
| Hub Type | T-Hub |
| Bore Size | 2.125 in - 2 1/8 in |
| No. of Keyways | 1 |
| Keyway Fit | Commercial |
| Torque Rating [Max] | 50500 in lb |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Length Through Bore | 4.75 in |
| Weight | 34.29 LB |
| EAN or UPC | 782934014710 |
-
Prop 65


