- Size 1100T Coupling Cover and Grid, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Cover Grid Assemblies size(s) 1100T with 2 segment(s) in steel cover material for grid couplings.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Grease Included | No |
| Hardware Material | Steel |
| Coupling Size | 1100T20 |
| Coupling Style | Vertically Split |
| Outside Dia. | 10.5 in |
| RPM [Max] | 3250 rpm |
| Cover Material | Steel |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 0.94 lb |
| Material | Steel |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Volume | 15.836 CDM |
| Weight | 14.39 LB |
| EAN or UPC | 782934005961 |
-
Prop 65


