- Size 1100T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1100T in steel cover material for grid couplings.
| RPM [Max] | 3,600 rpm |
| Cover Material | Steel |
| Outside Dia. | 10.5500 in |
| Coupling Size | 1100T20 |
| Coupling Style | Vertically Split |
| Series | Covers-Complete |
| Material | Steel |
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| Volume | 15.836 CDM |
| Weight | 10.04 LB |
| EAN or UPC | 782934003226 |

